Cable Wholesale Blank Surface Mount Box for Keystones; 6 Hole; White
Mfr # 300-3146E
Zoro # G704011323
Key Features
- Box Type Mounting Box
- Color White
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 300-3146E
- Zoro # G704011323
- UPC # 846568006586
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Mounting Box |
Color | White |
Description
Firewire 400 (IEEE-1394a) cable features a 4 pin connectors on both ends. Our cable features thick cable jacketing with a heavy-duty braided shield for protection from abuse and EMI/RFI. Firewire cables are used to transfer data between Firewire enabled devices such as external hard drives, camcorders, DV recorders, digital cameras, etc to computers, laptops and other Firewire capable devices. When selecting your Firewire cable pay attention to pinning of the devices you are connecting to ensure you choose the correct cable for your application. Firewire 400 Cables meet the specifications outlined in the IEEE-1394a standard. This means that one can daisy chain up to 63 supported devices on a single Firewire port provided the devices support daisy chaining. The standard supports the following transfer rates - S400 (400 Mbit/s), S200 (200 Mbit/s) and S100 (100 Mbit/s). Lastly the 4 pin connector does not supply power ,if your device requires a 4 pin connector it will not be powered/charged via Firewire it will instead use its own separate power.
Features- End 1 - Firewire 4-pin Male Plug
- End 2 - Firewire 4-pin Male Plug
- Length - 3 ft.
- Color - Black
- Wire - 22 AWG
- Shield Type - Braid
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 250' (121925)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- ALLEN TEL Surface Mount Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-15)
- AMERICAN IMAGINATIONS Electrical Box, 18 cu in, Receptacle Box, 1 Gang, Plastic, Rectangular (AI-37150)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5343-0)
- WIREMOLD Electrical Box, Outlet Box, 1 Gang (NM3)
- ABB Electrical Box, 17 cu in, Old Work Box, 1 Gang, PVC, Rectangular (B117RSWR)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-1)
- Cable Wholesale Electrical Boxes