Cable Wholesale 31X2-01420 RG59 BNC Male Crimp On Connector; 2 Piece Set
Mfr # 31X2-01420
Zoro # G903985975
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 31X2-01420
- Zoro # G903985975
- UPC # 846568037238
- Country of Origin China
- Category Mechanical Lugs
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This crimp BNC connector can be used to terminate stranded RG59 coax cable. Perfect for wiring jobs.
Specifications- Connection : BNC Male Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- BURNDY Insulated Multitap Connector, 4.01 In. L (1PBS250)
- BURNDY Mechancl Conn, Trminl, 3/0 to 4 AWG, 1 Cond (KLU175)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PL2503)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- Cable Wholesale Mechanical Lugs