Cable Wholesale 30S1-14200 0.25 in. Stereo Male to 3.5mm Stereo Female Adapter
Mfr # 30S1-14200
Zoro # G703881545
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 30S1-14200
- Zoro # G703881545
- UPC # 846568028113
- Country of Origin China
- Category Computer Power Supplies
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This adapter will convert a 1/4" stereo into a 3.5mm headphone-style stereo female connection. These adapters will also shield from signal transfer.
Features- Converts back and forth between 1/4 inch Stereo Male Plug and 3.5mm Stereo Female Jack
- Color: Black
- Connection 1: 1/4" Stereo Male Plug
- Connection 2 : 3.5mm Stereo Female Jack
- Length: 0.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 14.4 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-197)
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 750W - Tt Premium Edition - Power (PS-TPD-0750FNFAGU-L)
- Cable Wholesale Computer Power Supplies