Shop All Cable Supports
Cable Wholesale
Cable Wholesale 30MA-22101 Small Black Magnetic Zip Tie Mount - 10 Piece per Bag
Mfr # 30MA-22101
Zoro # G303986046
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 30MA-22101
- Zoro # G303986046
- UPC # 853691003160
- Country of Origin China
- Category Cable Supports
Description
Our 3/4 inch top mounted magnetic j-hooks feature a galvanized j-hook rated to 17 pounds of load and a convenient 360 degrees of rotation.
Features- Small black magnetic zip tie mount
- 10 piece per bag
- Color: Black
- Size: Small
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 50A, 600V AC, Indicating (TCF50)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-071-C30)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- GARDNER BENDER Cable Tie Mounting 8In (48-308)
- PANDUIT Cable Tie, Mnt, Wingedpsh Mnt, Nat, PK100 (PWMS-H25-C)
- Cable Wholesale Cable Supports