Cable Wholesale 10X8-02102 Cat6 Gray Ethernet Patch Cable; Snagless & Molded Boot - 2 ft.
Mfr # 10X8-02102
Zoro # G403912655
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X8-02102
- Zoro # G403912655
- UPC # 846568011153
- Country of Origin China
- Category Data & Ethernet Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Cat6 Ethernet cables of the 2 ' length are typically used in server/network rooms for plugging between patch panels. This is not to say one cannot use them for other purposes such as connecting a Cable or DSL modem to a router/switch in the home or office.
Cat6 cables are used for networking, data transfer, and phone lines. Cat6 Cable is used in network applications and has been designed specifically for GB Ethernet applications. They perform at high-data transfer rates, and work with ATM and GB speed products.
This particular cable is a gray UTP Unshielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat6 patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat6 Ethernet patch cables exceed the EIA/TIA-568-C standard.
Specifications- Connection 1: Cat6 Male Plug
- Connection 1: Cat6 Male Plug
- Length: 2 '
- Connection 2: Cat6 Male Plug
- Wire: 24 AWG
- Shield Type: unshielded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics (ER14250/T)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- DELL COMMERCIAL Dual Monitor Stand, 452BDGB (DELL-MDS19)
- CABLE WHOLESALE CableWholesale 10D1-03206 Serial Extension Cable DB9 Male to DB9 Female RS-232 UL rated 9 Conductor 1:1 6 foot (10D1-03206)
- CABLE WHOLESALE CableWholesale 10X6-622NH CAT 5 Cable Bulk (10X6-622NH)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- CABLE WHOLESALE CableWholesale 10X8-02204 CAT 6 Cable (10X8-02204)
- CABLE WHOLESALE CableWholesale 10X8-07105 Cat6 Red Ethernet Patch Cable; Snagless Molded Boot; 5 foot (10X8-07105)
- TRIPP LITE Cat6 Straight Through Modular Shielded In Line Coupler RJ45 F/F (N235-001-SH-D)
- Cable Wholesale Data & Ethernet Cables