Cable Wholesale 10X6-09103 Cat5e White Ethernet Patch Cable; Snagless & Molded Boot - 3 ft.
Mfr # 10X6-09103
Zoro # G803857518
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10X6-09103
- Zoro # G803857518
- UPC # 846568009921
- Country of Origin China
- Category Voice & Data Patch Cords
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Cat5e Ethernet cables of the 3 ' length are typically used to connect a Cable or DSL modem to a router/switch in the home or office or for particularly long patch panel runs inside server/network rooms. Though you may find many uses for such a length.
This particular cable is a white UTP Unshielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
Specifications- Connection 1: Cat5e Male Plug
- Connection 1: Cat5e Male Plug
- Length: 3 '
- Connection 2: Cat5e Male Plug
- Wire: 24 AWG
- Shield Type: unshielded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- CABLE WHOLESALE Shielded Outdoor Waterproof Cat6 Coupler RJ45 Female to Female Wall Plate Mount (30X8-70400)
- CABLE WHOLESALE RJ45 Female to Female Shielded Outdoor Waterproof Cat6 Coupler with Cap (30X8-72000)
- CABLE WHOLESALE Cat6 Gray Ethernet Patch Cable- Bootless- 5 foot (10X8-12105)
- CABLE WHOLESALE Telephone Cord Data RJ11 6P 4C Silver Satin Straight 50 foot (8101-64150)
- CABLE WHOLESALE CableWholesale 13X6-06102 Cat6a Blue Ethernet Patch Cable Snagless Molded Boot 500 MHz 2 foot (13X6-06102)
- CABLE WHOLESALE 6 in. Cat5e Blue Ethernet Patch Cable - Bootless (10X6-16100.5)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 1 ft. (2124)
- Cable Wholesale Voice & Data Patch Cords