Cable Wholesale 10U3-02203BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft.
Mfr # 10U3-02203BK
Zoro # G103893599
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10U3-02203BK
- Zoro # G103893599
- UPC # 846568041600
- Country of Origin China
- Category USB Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 3 '. USB 3.0 SuperSpeed printer/device cable offers the next great leap in data transfer speeds for all of your peripherals. These feature a Type A Male Computer/Tablet/Laptop/Hub to Type B Male squared device side. This USB SuperSpeed cable enables connection from a computer, laptop, netbook or notebook to a printer, scanner or external hard drive. This cable is compatible with Windows, Mac, Android and Linux. USB 3.0 is fully backwards compatible. This cable comes in standard black.
Specifications- Color: Black
- Length: 3 '
- Wire: 30 AWG
- Connection 1: USB 3.0 Male Plug
- Connection 2: USB 3.0 Male Printer/Device Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Charger Tray, 120VAC, 1.5 hr. Charge Time (AAJ72X501 CD-58)
- MOUNT-IT Clear Chair Mat Smooth 47IN x 35.5IN (MI-7818)
- ADVANTUS Horizontal Badge Holder w/Clip, Clr, PK50 (75456)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- CABLE WHOLESALE CableWholesale 10U2-02215 USB 2.0 Printer-Device Cable Type A Male to Type B Male 15 foot (10U2-02215)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- CABLE WHOLESALE Cable Wholesale 10U2-02201BK Black USB 2.0 Printer & Device Cable;Type A Male to Type B Male - 1 ft. (10U2-02201BK)
- CABLE WHOLESALE Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft. (10U2-05101.5WH)
- CABLE WHOLESALE CableWholesale 10UM-02115BK Mini USB 2.0 Cable Black Type A Male to 5 Pin Mini-B Male 15 foot (10UM-02115BK)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- WOODLAND SCENICS Woodland Scenics 2268 HO Scale Substation (WOO2268)
- Cable Wholesale USB Cables