Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft.
Mfr # 10U2-05101.5WH
Zoro # G503857269
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10U2-05101.5WH
- Zoro # G503857269
- UPC # 846568026515
- Country of Origin China
- Category USB Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This is an Apple authorized cable that will both sync and charge your apple devices. This 1.5 '. white cable is MFi certified and is compatible with Apple products that use a Lightning port. The Color is classic Apple white.
Specifications- Color: White
- Length: 1.5 '
- Connection 1: : USB Male Plug
- Connection 2: Apple Male Lightning Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- KENSINGTON Keyboard. Antimicrobial. Black (K64407US)
- CABLE WHOLESALE USB 3.0 Extension Cables (10U3-02110E)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- CABLE WHOLESALE Cable Wholesale 10U3-02203BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U3-02203BK)
- CABLE WHOLESALE CableWholesale 10U2-02215 USB 2.0 Printer-Device Cable Type A Male to Type B Male 15 foot (10U2-02215)
- CABLE WHOLESALE Cable Wholesale 10U2-02201BK Black USB 2.0 Printer & Device Cable;Type A Male to Type B Male - 1 ft. (10U2-02201BK)
- MOBILESPEC 10ft. USB-C to USB-C Hi-Vis Charge and Sync Cables, Green (MB06833)
- Cable Wholesale USB Cables