Cable Wholesale 10U2-03103BK Black Micro USB 2.0 Cable; Type A Male & Micro-B Male - 3 ft.
Mfr # 10U2-03103BK
Zoro # G403893671
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10U2-03103BK
- Zoro # G403893671
- UPC # 846568026225
- Country of Origin China
- Category USB Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Our 3' Micro USB Cable meets the USB 2.0 Hi-Speed specification, it is also backward compatible with 1.0 and 1.1. The type A male end plugs into your computer, laptop or wall charger and the micro type-B male connector plugs into your device. The contacts in the connectors are gold plated to prevent corrosion for the life of the cable.
The USB micro B connection is a very commonly used connection on cell phones, GPS units, and other mobile devices. The Micro B is favored over the Mini B for its slimmer connection type while still performing at the USB 2.0 specification of 480 Mbps.
Specifications- Connection 1: USB Male Plug
- Connection 1: USB Male Plug
- Length: 3 '
- Connection 2: USB Micro Male Plug
- Wire: 28 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- EXELL BATTERY 455 Alkaline 45V Battery NEDA 201, EB-455, 30F40 (455A)
- AIPHONE Audio Door Station, 3" W x 5" H (GT-D)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- CABLE WHOLESALE CableWholesale 10UM-02115BK Mini USB 2.0 Cable Black Type A Male to 5 Pin Mini-B Male 15 foot (10UM-02115BK)
- CABLE WHOLESALE Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft. (10U2-05101.5WH)
- CABLE WHOLESALE Cable Wholesale 10U3-02203BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U3-02203BK)
- CABLE WHOLESALE Cable Wholesale 10U2-02201BK Black USB 2.0 Printer & Device Cable;Type A Male to Type B Male - 1 ft. (10U2-02201BK)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AA M/F, 6ft (U324-006-BK)
- Cable Wholesale USB Cables