Cable Wholesale 10U2-02201 USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 1 ft.
Mfr # 10U2-02201
Zoro # G903893737
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10U2-02201
- Zoro # G903893737
- UPC # 846568023002
- Country of Origin China
- Category USB Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This is a 1 ' male to male USB 2.0 cable with one A-type connection and one B-type. These are more commonly known as USB Printer/Scanner/ Device Cables. Type A is typically the style of connection found on the backs of PCs. Type B is the smaller square connector typically found on devices such as: printers; scanners; external hard drives and USB hubs. USB 2.0 cables are backwards compatible as they can carry a USB 1.0 and 1.1 signal. The maximum length for a single USB cable is 15 feet. To get more than 15 feet you will need to boost the signal with a repeater Cableor Hub .
Specifications- Color: Beige
- Connection 1: USB Male Plug
- Length: 1 '
- Connection 2: USB Printer/Device Male Plug
- Wire: 28/24 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 3801xl Electric Razor Battery (3801XL ELECTRIC RAZOR BATTERY PHILIPS)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH4)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- CABLE WHOLESALE Cable Wholesale 10U2-02201BK Black USB 2.0 Printer & Device Cable;Type A Male to Type B Male - 1 ft. (10U2-02201BK)
- CABLE WHOLESALE Cable Wholesale 10U3-02203BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U3-02203BK)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- CABLE WHOLESALE Cable Wholesale 10U2-05101.5WH Apple Lightning Authorized White iPhone; iPad; iPod; USB Charge & Sync Cable - 1.5 ft. (10U2-05101.5WH)
- CABLE WHOLESALE CableWholesale 10U2-02215 USB 2.0 Printer-Device Cable Type A Male to Type B Male 15 foot (10U2-02215)
- CABLE WHOLESALE Cable Wholesale Micro USB 2.0 Cable; Black; Type A Male / Micro-B Male; 6 foot (10U2-03106BK)
- CYBERPOWER The Cyberpower Idevice Usb Cable Kit Contains 3 Pieces; A Retractable (CPU3RTAKT)
- Cable Wholesale USB Cables