Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft.
Mfr # 10TT-40106
Zoro # G203876829
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10TT-40106
- Zoro # G203876829
- UPC # 846568039966
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This 6 ' Toslink is the standard for fiber optic audio connections. It carries a digital audio signal from CD, DVD, Blu-ray, satellite box, cable box and computers to AV receivers for multi-channel surround sound reproduction. Fiber optic cable can faithfully send data without fear of traditional interferences that are typical in a copper-based medium. Virtually unaffected by electromagnetic and radio frequency interference, this cable reliable transfers a lossless signal for your entertainment. This connection is also known as: optical audio cable; digital optical; fiber optic audio and S/PDIF.
Specifications- Connection 1: TOSLINK Digital Audio Male Plug
- Connection 1: TOSLINK Digital Audio Male Plug
- Length: 6 '
- Connection 2: TOSLINK Digital Audio Male Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Headset, Push To Talk Yes (RMN5058A)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 Female (FWT31D1-28200)
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- MITUTOYO Memory Card, Memory Card (12AAW452)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- CABLE WHOLESALE Cable Wholesale DisplayPort 1.2 Video Cable; DisplayPort Male; 3 foot (10H1-60103)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- STEREN F-F RG6 Cable Black, 100ft (215-400BK)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 10Ft (HDMIAMC10-AX)
- Cable Wholesale Stereo & Optical Audio Cables