Cable Wholesale 10A1-01206 3.5mm Stereo Extension Cable; 3.5mm Male to Female - 6 ft.
Mfr # 10A1-01206
Zoro # G603876856
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Wholesale
- MFR # 10A1-01206
- Zoro # G603876856
- UPC # 846568020216
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Our 6 '. 3.5mm mini stereo extension cable will provide needed extra reach for connecting headphones to 3.5mm jacks on devices like portable CD players, PC sound cards, multimedia speakers, MP3 players, iPod, iPad or any other audio device using 3.5mm jacks. You can also connect mp3 players and more to the 3.5mm input available in many new vehicles. 3.5mm extension cables can be used to lengthen existing 3.5mm cable, including the 3.5mm cables built into headphones and more. These cables feature a braided shield for rejection of interfering noise and molded connectors to ensure a lasting, durable connection.
Specifications- Color: Black
- Length: 6 "
- Wire: 26 AWG
- Connection 1: 3.5mm Stereo Male Plug
- Connection 2: 3.5mm Stereo Female Jack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Battery Replaces Universal Power Group UB445 - 3PK (MAX3961372)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 25 Pin, Male (DSC-1125)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- CABLE WHOLESALE CableWholesale 2RCA-STE-12 3.5mm Stereo to RCA Audio Cable 3.5mm Stereo Male to Dual RCA Male (Right and Left) 12 foot (2RCA-STE-12)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- RCF 1 In. -1.4 In. Throat Adaptor Cdc (HF64)
- Cable Wholesale Stereo & Optical Audio Cables