Shop All Micrometer Torque Wrenches
Cable Prep
Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb.
Mfr # TRX-7/16-30
Zoro # G5126475
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 7/16 in
- Head Type Standard
- Overall Length 6 1/2 in
- Accuracy +/-3%
- Handle Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # TRX-7/16-30
- Zoro # G5126475
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 7/16 in |
Overall Length | 6 1/2 in |
Description
If you are looking for a micrometer torque wrench, this Cable Prep TRX-7/16-30 Torque Wrench is the perfect choice. It will allow you to measure and apply just the right amount of torque when tightening fasteners. This micrometer torque wrench has an accuracy of +/-3% with a 0 in-lb to 30 in-lb range. The handle is knurled for easy grip and features clockwise and counterclockwise rotation. The aluminum alloy steel material provides durability, while the 7/16 in drive size ensures compatibility with most fasteners. If you need a tool that will give you accurate measurements, this Cable Prep Micrometer Torque Wrench is what you have been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 37/64 (53437)
- MILWAUKEE TOOL Locking Plier Auto Kit, 10 pcs. (48-22-3690)
- DEWALT Handle and Cover (395184-00)
- FACOM Offset Box Wrench Handle, 1-1/4x23-1/2 in (FM-54.M2B)
- CABLE PREP Torque Wrench, 7/16 in Dr, 25 in.-lb. (TRX-7/16-25)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. (TRX-7/16-20)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb. (TRX-7/16-40)
- ITL 1000V Insulated 1/2" Drive Torque Wrench (01745)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- COREMAX Micrometer Torque Wrench, 1/2" Drive Size (CM-TRQ)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- Cable Prep Torque Wrenches