Shop All Cutter Parts
Cable Prep
CPT Replacement Blade, Black, PK10
Mfr # RBC-6590
Zoro # G2937137
product price: $66.95
/pk 10, $6.70/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CPT-6590-1S
- For Use With Mfr. Model Number CPT-6590-1S
- Impact Rated No
- Compatible with Manufacturer Model Number CPT-6590-1S
- Compatible Manufacturer Part Number CPT-6590-1S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # RBC-6590
- Zoro # G2937137
- Country of Origin United States
- Category Cutter Parts
Details
For Use With | Mfr. No. CPT-6590-1S |
For Use With Mfr. Model Number | CPT-6590-1S |
Impact Rated | No |
Item | Replacement Blade |
Type | Coax Strip Tool |
Compatible with Manufacturer Model Number | CPT-6590-1S |
Compatible Manufacturer Part Number | CPT-6590-1S |
Compatible with Manufacturer Part Number | CPT-6590-1S |
Compatible with Manufacturer Model Number [NEW] | CPT-6590-1S |
Compatible Manufacturer Model Number | CPT-6590-1S |
For Use with Mfr. Model Number | CPT-6590-1S |
Description
Replacement Blade, For Use With Mfr. No. CPT-6590-1S, Compatible with Grainger Part Number 6JAX5, Compatible with Manufacturer Model Number CPT-6590-1S, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXJ5)
- CMT Roundover Bit, 1/2-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.817.11)
- CABLE PREP Replacement Blades, For 6JDG8, PK2 (TEETH)
- RIDGID Screw, PK5 (45300R)
- LENOX Replacement Blade for 3ZJG2 (12128R2B)
- WESTWARD Ball Bearing Slides, 15 in. x 35mm, PR (GGS_51213)
- KNIPEX Spare Blades for Cable Stripper (16 49 150)
- LENOX Wheels Sold In, PK2 (21192TCW158C2)
- WESTWARD Replacement Jaw (GGS_45844)
- Cable Prep Cutter Parts