Shop All Crimping Tool Kits
Cable Prep
Communications Tool Kit, No. of Pcs. 5
Mfr # PIK-659HPT
Zoro # G1394127
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Capacity RG-59, RG-6, and RG-11
- Overall Length 5", 6-3/4", 8
- Features Strip Tool, Compression Tool and Cutters, Factory Calibrated
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # PIK-659HPT
- Zoro # G1394127
- Country of Origin United States
- Category Crimping Tool Kits
Dimensions
Overall Length | 5", 6-3/4", 8 |
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Carpet Cutter, Plumbing Tools Included None, Electrical and Telecom Tools Included Drop Cable Cutter, Drop Cable Splitter, Wing Ding Pack, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4536BK-200)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- PROTO Short Satin Angle Open-End Wrench - 7/16" (J3328)
- KNIPEX Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic (97 90 23)
- TOOLPRO Cornerbead Crimping Tool mallet sold separately (TP02115)
- GROTE Crimp Tool, Deutsch, Solid Barrel 14, 18Ga (83-6562)
- JONARD TOOLS Hardline Strip And Core Tool Kit 715QR (HSC-715QR)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- IDEAL 5-3/8" Crimper and Connector Kit RJ-45, RJ-11 (33-396)
- Cable Prep Crimping Tool Kits