Shop All Connector Tools
Cable Prep
Center Conductor Cleaner and Beveler
Mfr # Gator
Zoro # G1275495
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hard-Line
- Number of Pieces 1
- Material Plastic Tool Body
- Length (In.) 5 in
- Contact Type Manual Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # Gator
- Zoro # G1275495
- Country of Origin United States
- Category Connector Tools
Dimensions
Length (In.) | 5 in |
Details
Item | Center Conductor Cleaner |
Type | Hard-Line |
Number of Pieces | 1 |
Material | Plastic Tool Body |
Contact Type | Manual Lever |
Includes | Reversible Teeth Blades |
Color Code | Green |
Features | Removes Burrs That Can Damage Connectors, Cleans Away Bonded Dielectric Without Scoring The Center Conductor |
Application | Used On Any Hard-Line Cable After It Has Been Stripped |
Description
Center Conductor Cleaner, Hard-Line, Number of Pieces 1, Plastic Tool Body, Length (In.) 5, Manual Lever Contact Type, Green, Removes Burrs That Can Damage Connectors, Cleans Away Bonded Dielectric Without Scoring The Center Conductor, Used On Any Hard-Line Cable After It Has Been Stripped, Includes Reversible Teeth Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black) (OSR01213)
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311701901)
- POWERBUILT 3Pc 1/2" Drive Extension Set (640846)
- DEWALT Diamond Swing Blade (DWA4241)
- CABLE PREP Connector Insertion and Removal Tool (FOC-100)
- SCHLEY PRODUCTS Universal Camshaft Pulley Holding Tool (96800)
- TRENDNET Tc-Pdt(B1) Replacement Blade (TC-PDT(B1))
- JONARD TOOLS Lc Fiber Connector Tool (FCT-200)
- JONARD TOOLS Barrel Lock Plunger Key, Steel (TTB-6)
- JONARD TOOLS Star Key, Star/Flower Tip Style, Plastic (SSK-75)
- LISLE Wire Terminal Tool and Trouble Code Tool (14900)
- Cable Prep Connector Tools