Shop All Wire Strippers & Crimpers
Cable Prep
9 in Cable Stripper 715QR AWG
Mfr # SCT-715QR
Zoro # G1526655
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 715QR AWG
- Overall Length 9 in
- Material Black Anodized Aluminum
- Features Manually or Drill Operated, Non-Clogging Internal Stops and An Attached Jacket Stripping Tool
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # SCT-715QR
- Zoro # G1526655
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Minimum Wire/Cable Diameter | 5/16 in |
Maximum Wire/Cable Diameter | 1 1/8 in |
Overall Length Range | 9 - 11 in |
Description
Cable Stripper, Stripping Capacity- Cable 5/16 to 1 1/8 in, Type Electrical Cable Strippers, Cutting Capacities 715 QR, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Blade Material Steel, Body Material Aluminum, Features Manually or Drill Operated, Non-Clogging Internal Stops and An Attached Jacket Stripping Tool, Finish Anodized, Grip Style Standard Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-189 Step Liner, Intermediate, 40 Foot/Box (32-189)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 25/64 (44925)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Red (3206.04)
- VERMONT GAGE Plug Gage, UNC, Light Blue, 5/16"-18 Thread (321129540)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- Cable Prep Crimping Tools