Shop All Wire Strippers & Crimpers
Cable Prep
9 in Cable Stripper 540QR AWG
Mfr # SCT-540QR
Zoro # G2057772
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 540QR AWG
- Overall Length 9 in
- Material Black Anodized Aluminum
- Features Manually or Drill Operated, Non-Clogging Internal Stops and An Attached Jacket Stripping Tool
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # SCT-540QR
- Zoro # G2057772
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 in |
Maximum Wire/Cable Diameter | 1 1/8 in |
Minimum Wire/Cable Diameter | 5/16 in |
Overall Length Range | 9 - 11 in |
Description
Cable Stripper, Stripping Capacity- Cable 5/16 to 1 1/8 in, Type Electrical Cable Strippers, Cutting Capacities 540 QR, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Blade Material Steel, Body Material Aluminum, Features Manually or Drill Operated, Non-Clogging Internal Stops and An Attached Jacket Stripping Tool, Finish Anodized, Grip Style Standard Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252569)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- WESTWARD Repl Heel Jaw/Pin, For 12 In Pipe Wrench (31D065)
- GEARWRENCH 13 Piece 3/8" Drive 6 Point Deep Impact Metric Socket Set (84914N)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- IDEAL Multi Crimping Tool (131-30-429)
- Cable Prep Crimping Tools