Shop All Cable and Wire Cutters
Cable Prep
8" Drop Cable Cutter 13/64"
Mfr # CC-3008
Zoro # G2155081
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Cutting Action Straight Cut
- Material High-Carbon Forged-Steel
- Number of Pieces 1
- Capacity 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # CC-3008
- Zoro # G2155081
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Details
Cutting Action | Straight Cut |
Material | High-Carbon Forged-Steel |
Number of Pieces | 1 |
Capacity | 13/64" |
Includes | Contoured Handle, Laser-Hardened Steel Blades |
Handle Type | Contoured |
Standards | SCTE |
Application | CC Cable Cutters Work on all RG-6,-59,-7, and -11 Drop Cable |
Features | Electronic Coating |
Item | Drop Cable Cutter |
Cutting Capacity Communication Cable | 13/64 in |
Handle Color | Orange |
Handle Style | Cushioned |
Cutting Capacity by Material | 13/64 in (Communication Cable) |
Weight | 0.9 lb |
Cutting Edge Type | Straight |
Description
Drop Cable Cutter, Cutting Capacity by Material 13/64 in (Communication Cable), Cutting Edge Type Straight, Features Electronic Coating, Handle Color Orange, Handle Style Cushioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- BIG HORN T-Bolt - 1/4-20 x 2-1/4, PK 5 (19764-5PK)
- STARRETT Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-11-01)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- CABLE PREP 8" Drop Cable Cutter 13/64" (CC-2008)
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- CRESCENT H.K. PORTER PowerPivot(TM) Center Cut Double Compoun (0290MCP)
- GREENLEE PVC Cutter (865)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- KNIPEX Ratchet Cable Cutter, Center Cut, 22 In (95 32 038)
- Cable Prep Knives, Cutters & Snips