Shop All Cable and Wire Cutters
Cable Prep
8" Drop Cable Cutter 13/64"
Mfr # CC-2008
Zoro # G1435813
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Cutting Action Angle Cut
- Material High-Carbon Forged-Steel
- Number of Pieces 1
- Capacity 13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # CC-2008
- Zoro # G1435813
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Overall Length Range | 6 - 8 in |
Details
Cutting Action | Angle Cut |
Material | High-Carbon Forged-Steel |
Number of Pieces | 1 |
Capacity | 13/64" |
Handle Type | Contoured |
Standards | SCTE |
Application | CC Cable Cutters Work on all RG-6,-59,-7, and -11 Drop Cable |
Cutting Capacity Communication Cable | 13/64 in |
Item | Drop Cable Cutter |
Features | Laser Hardened Steel Blades and Contoured Grip, Manual |
Description
Drop Cable Cutter, Overall Length 8 in, Features Laser Hardened Steel Blades and Contoured Grip, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Three Row Socket Tray for 3/8" Drive Sockets, Green (38033)
- DRILL AMERICA m17x1.5 HSS Metric Hand Tap (DWTSMT17X1.5)
- GEARWRENCH 1" x 8" Cold Chisel (82268)
- COSCO 1-Pt Sngle Edge Strap Blde, 2-3/4"W, PK12 (091483)
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut (JIC-725)
- GARDNER BENDER Reducer/Splicer, Dual Rated (GSPA-0N)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- KNIPEX Pipe & Tube Cutter (90 25 40)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- Cable Prep Cable and Wire Cutters