Shop All Cable and Wire Cutters
Cable Prep
8" Cable Cutter 25/32"
Mfr # CC-8002
Zoro # G0938917
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Cutting Action Shear
- Material High-Carbon Forged-Steel
- Number of Pieces 1
- Capacity 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # CC-8002
- Zoro # G0938917
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 in |
Details
Cutting Action | Shear |
Material | High-Carbon Forged-Steel |
Number of Pieces | 1 |
Capacity | 25/32" |
Handle Type | Contoured |
Standards | SCTE |
Item | Cable Cutter |
Cutting Capacity Communication Cable | 25/32 in |
Features | Engineered Cutter Design, Precision Ground Steel Blades |
Application | For Cutting Hard-Line Coax Cable |
For Wire/Cable Type | Electrical/Data Cable |
Handle Style | Ergonomic |
Handle Color | Blue |
Jaw Material | Steel |
Number of Jaw Positions | 2 |
Weight | 0.8 lb |
Includes Cushioned Grip | Yes |
Material Application | Hardline Cables |
For Maximum Wire Thickness | 1 in |
Description
The Cable Prep CC-8002 8" Cable Cutter is the perfect tool for cutting hard-line cables. With an adjustable tension feature, this cutter provides uniform pressure for clean cuts. The shear cut action ensures that you can slice through all types of cables. The high carbon forged steel construction offers maximum durability and resistance to corrosion. The overall length of the cable cutter is 8 in., while its capacity is 25/32". If you are looking for a reliable cable cutter, look no further than the Cable Prep CC-8002 8" Cable Cutter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Pinch Bar, 15/16" Width Of Cut X 7/8" Shank X 30" Long, Nickel Plate (C68)
- PERFORMANCE TOOL Screwdriver and Bit Set 61pc (PTW1731)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- MAKITA 4" x 24" Belt Sander (9403)
- CABLE PREP 8" Drop Cable Cutter 13/64" (CC-2008)
- KNIPEX Ratchet Action Cable Cutter (00 20 12)
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut (JIC-725)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- Cable Prep Cable and Wire Cutters