Cable Prep

7 in Dieless Crimper RG-59, RG-6


product price: $47.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity RG-59, RG-6
  • Primary Crimping Application Voice and Data Cable
  • Overall Length 7 in
  • Features Ergonomic and Compact and Lightweight Design, Improved Tool Locking Mechanism, Patented and Efficient Self-Releasing Dogs
  • Application Attaches RCA, BNC, and F-type Compression Connectors Used On RG-7 -11 and Mini-Coax Cables
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7 in
Tool Length 7 in

Description

Dieless Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-59, RG-6, Compatible Connector Type BNC, F Connectors, RCA, Maximum Crimping Force 600 lb, Tool Length 7 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Not Adjustable, Features Ergonomic and Compact and Lightweight Design, Improved Tool Locking Mechanism, Patented and Efficient Self-Releasing Dogs, Compatible Cable Type RG59 Coax Cable, RG6 Coax Cable, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.