Shop All Wire Strippers & Crimpers
Cable Prep
6 in Cable Stripper 625 AWG
Mfr # SCT-625
Zoro # G2748453
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 625 AWG
- Overall Length 6 in
- Material Plastic Housing
- Features 3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill Operated
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # SCT-625
- Zoro # G2748453
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Maximum Wire/Cable Diameter | 5/8 in |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Stripping Capacity- Cable 5/8 in, Type Electrical Cable Strippers, Cutting Capacities 625 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Blade Material Steel, Body Material Aluminum, Features 3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill Operated, Grip Material Plastic, Grip Style Standard Cushion, Handle Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BANDSAW BLADE 10TPI 44-7/8 (48-39-0500)
- DRILL AMERICA 1-9/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-9/64)
- HOMAX Wall Patch, Self Adhesive, 6x6in, PK2 (2297)
- KRAFT TOOL Orange Powder Coated Al Swaged, 6 ft. (CC289SO)
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- MILWAUKEE TOOL Wire Stripper/Cutter, Steel CAP, 0.777 lb (48-22-3082)
- Cable Prep Wire Strippers & Crimpers