Shop All Wire Strippers & Crimpers
Cable Prep
6 3/4 in Dieless Crimper RG-7, RG-11
Mfr # HPT-1100
Zoro # G0414075
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-11, RG-7
- Primary Crimping Application Voice and Data Cable
- Overall Length 6 3/4 in
- Features 360 Degrees Connector Support, Easy-Release Handle, Efficient Self-Releasing Dogs, Ergonomic and Compact Design, Integrated Insertion Port, Slotted Plunger Tip for RCA Connectors, universal Plunger Tips
- Application Data Line Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # HPT-1100
- Zoro # G0414075
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Tool Length | 7 1/4 in |
Description
Dieless Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-59, RG-6, Compatible Connector Type BNC, F Connectors, RCA, Maximum Crimping Force 600 lb, Tool Length 7 1/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Connector Color Code Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- DIABLO Forstner Bit Boxed Set (7-Piece) (FB-107)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- VERSADRIVE HMT TurboTip Impact Drill Bit Set, 3/16, 1/4, 5/16, 1/2 in. (209016-SET1)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- KS Rachet Crimper 22-10 (20608)
- Cable Prep Wire Strippers & Crimpers