Shop All Wire Strippers & Crimpers
Cable Prep
6 3/4 in Dieless Crimper RG-59, RG-6
Mfr # HPT-6590
Zoro # G3147514
product price: $53.89
/ea
$53.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 6 3/4 in
- Features 360 Degrees Connector Support, Easy-Release Handle, Efficient Self-Releasing Dogs, Ergonomic and Compact Design, Integrated Insertion Port, Slotted Plunger Tip for RCA Connectors, universal Plunger Tips
- Application Data Line Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # HPT-6590
- Zoro # G3147514
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Tool Length | 6 3/4 in |
Description
Dieless Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-59, RG-6, Compatible Connector Type BNC, F Connectors, RCA, Maximum Crimping Force 600 lb, Tool Length 6 3/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Connector Color Code Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (1400126408)
- ELESA Side handles with protection, MLP.142-B M4 (MLP)
- KRAFT TOOL Stainless Steel Seame, 8"x5" 1/2"R, 3/4"D (CF023PF)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- SOUTHWIRE Cable Stripper, 12 AWG Max. Cable Dia. (SNM1214HD)
- Cable Prep Crimping Tools