Shop All Wire Strippers & Crimpers
Cable Prep
5 in Cable Stripper 1/4 in
Mfr # CPT-6590TS
Zoro # G2627852
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1/4 in
- Overall Length 5 in
- Material Hardened steel
- Features Factory Calibrated For Tri-Shield Cables
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # CPT-6590TS
- Zoro # G2627852
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Maximum Strip Length | 0.25 in |
Maximum Wire/Cable Diameter | 1/4 in |
Overall Length Range | Less than 6 in |
Description
The Cable Prep CPT-6590TS 5 in Cable Stripper is the perfect tool for stripping the jacket and cutting back the braid and dielectric on RG6/59 cables. With a hardened steel construction, this cable stripper has an ergonomic handle for ease of use. It can strip 1/4 in. cable with its strip only function. The cable type it can be used with is RG6/59, and it comes with a standard tool. If you need to strip the jacket and cut back the braid and dielectric on RG6/59 cables, then this Cable Prep CPT-6590TS 5 in Cable Stripper is what you will want to have at hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #3 (46673)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (6954)
- FELO Smart Handle (07157 60427)
- PROTO 1/4 in Drive Impact Socket 8 mm Size, Standard Socket, black oxide (J6908MHF)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- GRAY 6 TEE CAP/PLUG W/CRIMP (6-309)
- Cable Prep Crimping Tools