Shop All Wire Strippers & Crimpers
Cable Prep
5 in Cable Stripper 1/4 in
Mfr # CPT-6590S
Zoro # G2561422
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 in
- Overall Length 5 in
- Material Hardened steel
- Features Built-In Stop, Factory Calibrated
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # CPT-6590S
- Zoro # G2561422
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Maximum Strip Length | 0.25 in |
Maximum Wire/Cable Diameter | 1/4 in |
Overall Length Range | Less than 6 in |
Description
Cable Stripper, Stripping Capacity- Cable 1/4 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 1/4 in, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Steel, Body Material Steel, Features Built-In Stop, Factory Calibrated, For Cable Designation RG-59, RG-6, Jaw Opening Type Spring Return, Maximum Strip Length 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T20 Star T-Handle Key (KTT32200)
- MORSE 5" Bi-Metal Hole Saw (MHS80)
- HUSQVARNA Dust Reducer Unit (523095001)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 18" x 4" with Comfort Wave Handle (67-325)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- PALADIN TOOLS Crimper 1600 Frame Only (PA1600)
- Cable Prep Wire Strippers & Crimpers