Shop All Wire Strippers & Crimpers
Cable Prep
5 in Cable Stripper 1/4 in
Mfr # CPT-1100
Zoro # G3179181
original price:
$37.95
10% off
new price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1/4 in
- Overall Length 5 in
- Material Hardened steel
- Features Factory Calibrated
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # CPT-1100
- Zoro # G3179181
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Maximum Strip Length | 0.25 in |
Maximum Wire/Cable Diameter | 1/4 in |
Overall Length Range | Less than 6 in |
Description
If you need to strip the jacket and cut back the braid and dielectric of RG7/11 cables, this Cable Prep CPT-1100 5 in Cable Stripper is what you need. This cable stripper has a 1/4 in. capacity for stripping RG7/11 cables. It has an overall length of 5 in., with a hardened steel construction that makes it durable. The ergonomic handle ensures ease of use when stripping cables, making this tool ideal for multiple applications. The wire stripper also comes with a standard tethering accessory, which allows you to tether it to your belt or other object while using it on the job site. If you are looking for a wire stripper that will get the job done right, look no further than this Cable Prep CPT-1100 5 in Cable Stripper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- WESTWARD Switch Cover (TT10812706G)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- Cable Prep Crimping Tools