Shop All Wire Strippers & Crimpers
Cable Prep
5 in, 6 3/4 in Cable Stripper RG-6
Mfr # HCPT-1100
Zoro # G2123712
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-6
- Overall Length 6 3/4 in
- Features Factory Calibrated, Strip Tool and Compression Tool
- Application Preparation Tool Kits
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # HCPT-1100
- Zoro # G2123712
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Maximum Wire/Cable Diameter | 1/4 in |
Overall Length Range | 6 - 8 in |
Description
This Cable Prep HCPT-1100 5 in, 6 3/4 in Cable Stripper is the perfect tool for stripping and terminating RG-6 and RCA-connectors. The spring return handle gives you the power to strip and terminate cables with ease. Factory calibrated to ensure proper measurements, this cable stripper has a strip tool and compression tool. This cable stripper has an overall length of 5 in, 6 3/4 in., which makes it easy to reach tight spaces. With its strip only function, this Cable Prep HCPT-1100 Cable Stripper is the reliable solution that will meet your needs on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16, JOBBER LENGTH DRILL - 100SE (100SE128)
- PROTO Socket Extension Set 1/2" Dr, 2 1/2 in, 5 in, 10 in L, 3 Pieces, Chrome (J54111)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11"D (1615)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 7/16" (CDDS26N)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- HAKKO Wire Stripper Conversion Kit For FT-8004 (FT8004-82)
- Cable Prep Wire Strippers & Crimpers