Shop All Wire Strippers & Crimpers
Cable Prep
5 in, 6 3/4 in Cable Stripper 1/4 in
Mfr # HCPT-6590
Zoro # G2225054
original price:
$108.51
29% off
new price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1/4 in
- Overall Length 6 3/4 in
- Features Factory Calibrated, Strip Tool and Compression Tool
- Application Preparation Tool Kits
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # HCPT-6590
- Zoro # G2225054
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Maximum Wire/Cable Diameter | 1/4 in |
Overall Length Range | 6 - 8 in |
Description
This Cable Prep HCPT-6590 5 in, 6 3/4 in Cable Stripper is a versatile tool that you can use to strip and terminate RG-7 cables. The factory calibrated stripper and compression tool allows you to adjust the stripping depth on the fly. The overall length of this wire stripper is 5 in and 6 3/4 in. respectively. Designed for RG6/59 cables, it has a 1/4" capacity. This Cable Prep Wire Stripper will make short work of your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-G (44177)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- PROSKIT Crimper Thin Style Insulated Terminals (300-141)
- Cable Prep Wire Strippers & Crimpers