Shop All Wire Strippers & Crimpers
Cable Prep
10 in Cable Stripper 875 AWG
Mfr # AIO-875
Zoro # G0791786
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 875 AWG
- Overall Length 10 in
- Material Bronze-Colored Anodized Aluminum
- Features 6 Functions In 1 Operation, Cores The Dielectric, Manually or Drill Operated, Measures and Bevels The Center Conductor, Strips Back and Bevels The Outer Conductor, Strips Jacket
- Application Coring, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cable Prep
- MFR # AIO-875
- Zoro # G0791786
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Maximum Wire/Cable Diameter | 7/8 in |
Overall Length Range | 9 - 11 in |
Description
Cable Stripper, Stripping Capacity- Cable 7/8 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 875 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Coring, Stripping, Blade Material Steel, Body Material Aluminum, Features 6 Functions In 1 Operation, Cores The Dielectric, Manually or Drill Operated, Measures and Bevels The Center Conductor, Strips Back and Bevels The Outer Conductor, Strips Jacket, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19)
- EAZYPOWER Security Tee Star, T25, 2" (13256)
- KRAFT TOOL Measuring Pitcher, 5 qt. (GG602)
- MILWAUKEE TOOL 10mm Hollow Shaft Nut Driver (48-22-2436)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100 single)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-637)
- Cable Prep Crimping Tools