Shop All Wire Strippers & Crimpers
Cable Prep
10 in Cable Stripper 750 AWG
Mfr # AIO-750
Zoro # G0754826
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 750 AWG
- Overall Length 10 in
- Material Bronze-Colored Anodized Aluminum
- Features 6 Functions In 1 Operation, Cores The Dielectric, Manually or Drill Operated, Measures and Bevels The Center Conductor, Strips Back and Bevels The Outer Conductor, Strips Jacket
- Application Coring, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # AIO-750
- Zoro # G0754826
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Maximum Wire/Cable Diameter | 3/4 in |
Overall Length Range | 9 - 11 in |
Description
Cable Stripper, Stripping Capacity- Cable 3/4 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 750 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Coring, Stripping, Blade Material Steel, Body Material Aluminum, Features 6 Functions In 1 Operation, Cores The Dielectric, Manually or Drill Operated, Measures and Bevels The Center Conductor, Strips Back and Bevels The Outer Conductor, Strips Jacket, Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 6.5" Sliding Scraper Utility Knife Black 1 pc (TB-H4S5-01-6BES)
- GREAT NECK Putty Knife, 1-1/4" Blade W (15PKS)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- SIMONDS Slim Taper Saw File, American, 6in.L (73537000)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 5 in Cable Stripper RG-59, RG-6 (CPT-6590)
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- WIHA Electronic Stripping Pliers (56871)
- Cable Prep Crimping Tools