Shop All Wire Strippers & Crimpers
Cable Prep
10 1/4 in Dieless Crimper RG-59, RG-6
Mfr # MCT-102
Zoro # G2519587
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 10 1/4 in
- Features 360 Degrees Connector Support, MCT 013Slotted Plunger Tip for RCA Connectors, MCT 826Easy-Release Handle, MCT 832Ergonomic and Balanced Design, MCT 845High Mechanical Advantage, MCT 852 "Spin and Store" Connector Support Wheel for Universal Application, MCT 863Smart, Lightweight Design, MCT 868Efficient Self-Releasing Dogs, MCT 902Universal Tips, MCT 942Magnetic Wrench Storage, MCT 979-982Tool Pouch
- Application Data Line Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Prep
- MFR # MCT-102
- Zoro # G2519587
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 1/4 in |
Tool Length | 10 1/4 in |
Description
Dieless Crimper, Crimper Style Multi-Compression Tool, Crimping Capacity RG-11, RG-59, RG-6, Compatible Connector Type BNC, F Connectors, RCA, Maximum Crimping Force 800 lb, Tool Length 10 1/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- CHICAGO PNEUMATIC Vibration Isolation Pad, 4x4x1/2 In (1310710616)
- WESTWARD Band Saw Blade, 2 ft. 11-3/8 in. L, PK3 (46TX90)
- PROTO 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 6 Points (J5340)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590 single)
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-6590S)
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- CABLE PREP 7 in Dieless Crimper RG-59, RG-6 (HPT-6590-830)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .429/.100/.128 For N (100Awg) On Rg-8/11/213 (TRF-3030)
- Cable Prep Crimping Tools