Shop All Cable Ties
Cable Clamp
Pro Polymer , 25PK
Mfr # DH0309-25
Zoro # G305992946
product price: $2.99
/pk 25, $0.12/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cable Clamp
- MFR # DH0309-25
- Zoro # G305992946
- UPC # 692420710098
- Country of Origin China
- Category Cable Ties
Description
The Cable Clamp Pro is the ultimate Reusable Cable Management Tool. Featuring a unique Push Button Release constructed with flexible and durable polycarbonate. Integrally attached Carry Handle serrated for easy grip. Carry handle also includes built-in lanyard hole allowing for attachment of rope wire or hook. Lanyard hole maybe used for tethering of Cable Clamp Pro to cords cable and other devices. The integrally attached Pop-Up Peg Hook D-Ring is easily deployed. D-Ring constructed of high tensile spring steel and polished to stainless steel sheen. Patented hinge operation and self-aligning teethed jaws automatically hold multiple open positions without the hassle of some existing cable management products. The Cable Clamp Pro lays flat for efficient handling and storage. It incorporates a unique 360 degree footprint accentuated with multiple round spheres and curved serrations. All succeed in creating a visually and physical feeling of continuity comfort and functionality. Reusable Cable Clamp PROs replace one-time use cable and cord management devices conserving natural resources. Constructed with Polycarbonate or ABS polymers and Stainless/Spring Steels. Reusable Adjustable Rugged and Easy-To-Use. The large Cable Clamp Pro is for bundles up to 3 inch. Shelf Top Bulk Merchandiser contains 36 large Cable Clamp Pros.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- CABLE CLAMP Pro Polymer , 50PK (DS0309-50)
- CABLE CLAMP Pro Polymer (DM0903-34)
- STANDARD IGNITION Tie Strap, Hp3400 (HP3400)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- Cable Clamp Cable Ties