Shop All Stationary Lift Tables
Cabinetizer
Cabinet Lift, 300 lb. Capacity
Mfr # 76
Zoro # G8828335
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabinetizer
- MFR # 76
- Zoro # G8828335
- UPC # 743913000766
- Country of Origin United States
- Category Stationary Lift Tables
Details
Item | Cabinet Lift,300 lb. Capacity |
Description
Cabinet Lift,300 lb. Capacity
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Phenolic, 8 in., 3000 lb. (W-830-P-1)
- A-SAFE Rack Leg Protector, Yellow, 3/8in. Thick (P-03-01-0026)
- CALDWELL Lifting Beam, 6000 lb. Limit, 36" Spread (416-3-3)
- DAYTON Festoon Intermediate Car, Nylon Wheels (33N230)
- CABINETIZER Cabinet Lift Depth Extension, 24 (1424)
- CABINETIZER 72 Cabinet Lift (72)
- CABINETIZER Cabinet Lift Drilldrive (1013)
- CABINETIZER Cabinet Lift Extension, 8 ft. (68-06)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- Cabinetizer Lifting Tables