Shop All Vanity Parts
Cabinet Savers
White 36 in. x 21 in. Vanity Cabinet Under Sink Drip Tray Shelf Liner
Mfr # 3621WCP
Zoro # G809582810
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabinet Savers
- MFR # 3621WCP
- Zoro # G809582810
- UPC # 850007709174
- Country of Origin United States
- Category Vanity Parts
Description
Cabinet Savers is an under sink cabinet liner/mat/drip tray designed to protect kitchen sink cabinet and bathroom vanity baseboards from water damage, chemical/cleaning product spill stains and mold. Plus, with its unique channel design and integrated drain cone, it also provides water leak warnings to prevent major in.gushers in. and damage to the household. It extends the life of a cabinet and safeguards the property owner's asset investment with a simple, in.no brainer in. low-cost solution which provides a great return on investment. White, fits 36 in. x 21 in. Cabinets outside dimensions Actual Size: is 34 in. W x 19.125 to 20.875 in. D x 1.75 in. H the depth can be trimmed for a snug fit.Protect sink cabinet bases against water leaks, chemical/cleaner spills and mold, the channel design funnels water to the front of the cabinet savers and utilize drain cone feature for leak detection to prevent water damage to the apartment/propertyEasy to clean, durable, chemical resistant, made of low density polyethylene and 100% recyclableHolds up to 3.6 qt. of liquidSize ordering new cabinets: this cabinet saver will fit a 36 in. x 21 in. cabinet based on outside dimensions, existing cabinets: measure the inside width and depth, then pick the correct size for your cabinet the dimension of this cabinet savers is 34 in. W x 19.125 to 20.875 in. D x 1.75 in. H the depth can be trimmedNo brainer low cost solution to protect kitchen cabinet and vanity under sink baseboards from stains, bubbling up, rot and mold, saves maintenance people valuable time and money having to fix or replace a cabinet, inexpensive and great ROI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- ZORO SELECT Push-to-Connect Tee, 1/4 in Tube Size, Brass, Silver (22FR64)
- ROHL Armstrong Pot Filler (U.4599HT-ULB-2)
- CASTELLO USA Alpine 35" Wall Mounted White Vanity Base with Brushed Nickel Handles (CB-MC-36W-BN-VBO)
- REJUVENATE SURFACE RESTORE WPES 5PK (RJRESTWIPES)
- CASTELLO USA Alicia 60" White Vanity Base with Chrome Handles (CB-VEN-72W-CHR-VBO)
- CASTELLO USA Alpine 60" Wall Mounted Gray Vanity Base with Brushed Nickel Handles (CB-MC-60G-BN-VBO)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- LAVIVA Luna, 30, White Cabinet (313DVN-30W)
- Cabinet Savers Vanity Parts