Shop All Cabinet Organization & Accessories
Cabinet Savers
White 30 in. x 24 in. Kitchen Cabinet Under Sink Drip Tray Shelf Liner
Mfr # 3024WCP
Zoro # G709994348
product price: $82.09
/ea
Free Shipping & Returns
$82.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabinet Savers
- MFR # 3024WCP
- Zoro # G709994348
- UPC # 850007709136
- Country of Origin United States
- Category Cabinet Organization & Accessories
Description
Cabinet Savers is an under sink cabinet liner/mat/drip tray designed to protect kitchen sink cabinet and bathroom vanity baseboards from water damage, chemical/cleaning product spill stains and mold. Plus, with its unique channel design and integrated drain cone, it also provides water leak warnings to prevent major in.gushers in. and damage to the household. It extends the life of a cabinet and safeguards the property owner's asset investment with a simple, in.no brainer in. low-cost solution which provides a great return on investment. White, fits 30 in. x 24 in. Cabinets outside dimensions Actual Size: is 28 in. W x 22 to 23.75 in. D x 1.75 in. H the depth can be trimmed for a snug fit.Protect sink cabinet bases against water leaks, chemical/cleaner spills and mold, the channel design funnels water to the front of the cabinet savers and utilize drain cone feature for leak detection to prevent water damage to the apartment/propertyEasy to clean, durable, chemical resistant, made of low density polyethylene and 100% recyclableHolds up to 3.1 qt. of liquidSize ordering new cabinets: this cabinet saver will fit a 30 in. x 24 in. cabinet based on outside dimensions, existing cabinets: measure the inside width and depth, then pick the correct size for your cabinet the dimension of this cabinet savers is 28 in. W x 22 to 23.75 in. D x 1.75 in. H the depth can be trimmedNo brainer low cost solution to protect kitchen cabinet and vanity under sink baseboards from stains, bubbling up, rot and mold, saves maintenance people valuable time and money having to fix or replace a cabinet, inexpensive and great ROI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D White Aluminum Compression Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (91850)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.850 (1NDL7)
- MR. CHAIN Heavy Duty, Red Plastic Chain 2"x500 ft. (51005-500)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- HARDWARE RESOURCES 21" Adjustable Drop-In Cutlery Drawer Insert (DO21A-B24)
- REV-A-SHELF Rev-A-Shelf Polymer TipOut Trays for Sink Base Cabinets (6572-14-11-52)
- ELESA Covers, ECA.T1-C5 (ECA.T)
- REV-A-SHELF Rev-A-Shelf - 15-Inch Chrome Soft Close Blind Corner 4 Shelf Slide Out Kitchen Cabinet Organizer (5PSP-15SC-CR)
- KOOVA 5 All-Purpose Spray Bottle Holder (KV-SPRAYB-5)
- REV-A-SHELF Rev-A-Shelf TwoTier Bottom Mount Pull Out Steel Wire Organizer (5WB2-2122CR-1)
- BASICWISE Plastic Storage Cabinet Organizer 3 Shelf Cart Rack Tower with Wheels (QI003575)
- Cabinet Savers Cabinet Organization & Accessories