Shop All Cabinet Organization & Accessories
Cabinet Savers
White 27 in. x 24 in. Kitchen Cabinet Under Sink Drip Tray Shelf Liner
Mfr # 2724WCP
Zoro # G409994303
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabinet Savers
- MFR # 2724WCP
- Zoro # G409994303
- UPC # 850007709099
- Country of Origin United States
- Category Cabinet Organization & Accessories
Description
Cabinet Savers is an under sink cabinet liner/mat/drip tray designed to protect kitchen sink cabinet and bathroom vanity baseboards from water damage, chemical/cleaning product spill stains and mold. Plus, with its unique channel design and integrated drain cone, it also provides water leak warnings to prevent major in.gushers in. and damage to the household. It extends the life of a cabinet and safeguards the property owner's asset investment with a simple, in.no brainer in. low-cost solution which provides a great return on investment. White, fits 27 in. x 24 in. Cabinets outside dimensions Actual Size: is 25 in. W x 22 to 23.75 in. D x 1.75 in. H the depth can be trimmed for a snug fit.Protect sink cabinet bases against water leaks, chemical/cleaner spills and mold, the channel design funnels water to the front of the cabinet savers and utilize drain cone feature for leak detection to prevent water damage to the apartment/propertyEasy to clean, durable, chemical resistant, made of low density polyethylene and 100% recyclableHolds up to 2.6 qt. of liquidSize ordering new cabinets: this cabinet saver will fit a 27 in. x 24 in. cabinet based on outside dimensions, existing cabinets: measure the inside width and depth, then pick the correct size for your cabinet the dimension of this cabinet savers is 25 in. W x 22 to 23.75 in. D x 1.75 in. H the depth can be trimmedNo brainer low cost solution to protect kitchen cabinet and vanity under sink baseboards from stains, bubbling up, rot and mold, saves maintenance people valuable time and money having to fix or replace a cabinet, inexpensive and great ROI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 140 lb, 7 ft. Door, PK2 (SPGE-25X42-140)
- ADAMS RITE Deadlatch Handle, RH or LH, Dark Bronze (4560-601-121)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- ZORO SELECT Key Tag Numbered 1 to 100, Red Oxide, 100 PK (33J883)
- KAPAL 24 Pine Base Cabinet (B24-PFP)
- HARDWARE RESOURCES STORAGE WITH STYLE Black Nickel 18" Full-Height Blind Corner Organizer (SWS-BCFH18BN)
- HARDWARE RESOURCES 15" Grey and White Blind Corner Swingout for Openings on the Right of the Blind (BCSO215GWH-RH)
- BLUM Knock-in Tool for CLIPTOP Blumotion Series Hinges (ZME.0710)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Utility Organizer (UT-15W-52)
- TEMPLETON Slide Out Storage Tower (TE71816)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Base Cabinets (6012-28-11-52)
- Cabinet Savers Cabinet Organization & Accessories