Shop All Cabinet Organization & Accessories
Cabinet Savers
Beige 24 in. x 21 in. Vanity Cabinet Under Sink Drip Tray Shelf Liner
Mfr # 2421BCP
Zoro # G509994357
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cabinet Savers
- MFR # 2421BCP
- Zoro # G509994357
- UPC # 850007709044
- Country of Origin United States
- Category Cabinet Organization & Accessories
Description
Cabinet Savers is an under sink cabinet liner/mat/drip tray designed to protect kitchen sink cabinet and bathroom vanity baseboards from water damage, chemical/cleaning product spill stains and mold. Plus, with its unique channel design and integrated drain cone, it also provides water leak warnings to prevent major gushers and damage to the household. It extends the life of a cabinet and safeguards the property owner's asset investment with a simple, no brainer low-cost solution which provides a great return on investment. Beige, fits 24 in. x 21 in. Cabinets outside dimensions Actual Size: is 22 in. W x 19.125 to 20.875 in. D x 1.75 in. H the depth can be trimmed for a snug fit.Protect sink cabinet bases against water leaks, chemical/cleaner spills and mold, the channel design funnels water to the front of the cabinet savers and utilize drain cone feature for leak detection to prevent water damage to the apartment/propertyEasy to clean, durable, chemical resistant, made of low density polyethylene and 100% recyclableHolds up to 1.6 qt. of liquidSize ordering new cabinets: this cabinet saver will fit a 24 in. x 21 in. cabinet based on outside dimensions, existing cabinets: measure the inside width and depth, then pick the correct size for your cabinet the dimension of this cabinet savers is 22 in. W x 19.125 to 20.875 in. D x 1.75 in. H the depth can be trimmedNo brainer low cost solution to protect kitchen cabinet and vanity under sink baseboards from stains, bubbling up, rot and mold, saves maintenance people valuable time and money having to fix or replace a cabinet, inexpensive and great ROI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. (BNYLA1-T)
- MONROE PMP Spring Loaded Fold Pull Handle, Steel, Zinc, Unthr. Holes (PH-0292)
- SARGENT 6-Pin Keyblank, LJ Keyway, Embossed Logo Only, 50 Pack (6275LJ (50PK))
- CAMDEN 'Universal' electric strike, 12/24V AC/DC, fail safe/fail secure operation, horizontal adju (CMD-CX-ED2079)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Slim Tip Out Tray for Sink Base Cabinets (6551-36-11-52)
- HARDWARE RESOURCES 7" Metal Shelf Rail (RAIL-7-PC)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container Lid (CAN-50LIDGRY)
- REV-A-SHELF Rev-A-Shelf Wood DShape 3Shelf Lazy Susans for 36 Corner Wall Cabinets (4WLS273-20-536)
- HARDWARE RESOURCES 5" "No Wiggle" Soft-close Tray Divider Pullout (BPOTD2-5SC)
- HARDWARE RESOURCES Green 35 Quart Plastic Waste Container Lid (CAN-35LIDG)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12CR-52)
- Cabinet Savers Cabinet Organization & Accessories