Shop All Digital Microscopes
C&A Scientific
Student Microscope w/ LED & mechanical stage
Mfr # MSK-01L
Zoro # G611206355
product price: $280.99
/ea
Free Shipping & Returns
$280.99
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
- Brand C&A Scientific
- MFR # MSK-01L
- Zoro # G611206355
- Country of Origin Unknown
- Category Digital Microscopes
Description
DescriptionModel MSK-01L is the new economy model combining the quality of the My First Lab with the upgrades of the Premiere MS series for greater options. Equipped with the mechanical stage which allows smooth and easy adjustment of slides lieft/right or backward/foward during observation as well as both coarse and fine focusing controls, popular features for educational use. Quality metal construction and a 5 year warranty makes this reliable microscope a great value.10X Eyepiece with scale pointer3 Objectives 4X, 10X, 40XTotal magnification: 40X to 100XMechanical stageCoaxial coarse & fine focusingDisc diaphragmLED LightingSpare bulbConforms to ASTM F963
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
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- SCIENSCOPE 10x Eyepieces (SZ-LE-W10)
- STARRETT End Measuring Rod, 9.5mm, w/Rubber Handle (234MA-275)
- LAB SAFETY SUPPLY Microscope Slide, Precleaned, Plain, PK72 (20F855)
- MARSON Carson MP-250MU MicroFlip 100x-250x LED & UV Lighted Pocket Microscope with Flip Down Slide Base & Smartphone Digiscoping Clip; Gray - Set of 4 (MP-250MU)
- HEATHROW SCIENTIFIC DROPLET BLD TRAY W/INSRTS 16MM (HS2200B)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-17)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- C&A Scientific Digital Microscopes