Shop All Docking Stations
C2G
USB 3.1 HDMI USB C and A Dock, 28845C2G
Mfr # 28845
Zoro # G6310167
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.24"
- Height 0.55"
- Depth 2.17"
- Product Type Docking Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 28845
- Zoro # G6310167
- UPC # 757120288459
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Width | 5.24" |
Height | 0.55" |
Depth | 2.17" |
Details
Product Type | Docking Station |
Description
USB 3.1 HDMI, USB C and A, Ethernet Dock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- NITECORE ULSL Leica Digital USB Battery Charger for BP-SCL4 Camera Batteries (ULSL)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- KENSINGTON BlackBelt Rug Case Surface Go, K97454WW (K97454WW)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-768PDZ)
- TRIPP LITE STATION, DOCKING, MINI, ADAPTR (TRPU44406NH4GUC)
- SATECHI Dual Usb Type C Dock Stand, Space Gray (ST-DDSM)
- JOTTO DESK JOT425-5632-5215 22 in. Laptop Stand & Cables Dock Desktop for 2015-2018 Ford F-150 (JO376051)
- KENSINGTON SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black (K33991WW)
- C2G Docking Stations