Shop All VGA Connectors & Cables
C2G
Trulink(R) Vga To Composite Pc-Tv Video Adapter
Mfr # 29548
Zoro # G2942741
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Bend Radius 50 mm
- Max. Resolution - Splitters XGA (1024x768)
- Type Adapter
- Application - Communication Cable Residential, Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 29548
- Zoro # G2942741
- UPC # 757120295488
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Bend Radius | 50 mm |
Details
Color | Black |
Max. Resolution - Splitters | XGA (1024x768) |
Type | Adapter |
Application - Communication Cable | Residential, Commercial |
Data Transfer Rate | 10.2 Gbps |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- ZORO SELECT Mouse Pad, Black, Standard (3CPX4)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 8-Pin Din Plug (118804C-10)
- BRADY Parking Permits, Rearview, 101-200, Wht/Blu (96262)
- C2G 75 Ohm F-Type Male Terminators - 10Pk (40675)
- C2G 3Ft Google Nexus Charge And Sync Cable (24901)
- C2G 50Ft C2G Sel Vga Video Extension Cable M (50242)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- C2G Mini Displayport To Vga Adapter (54683)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- C2G VGA Connectors & Cables