Shop All HDMI Cables
C2G
Hdmi Male To Female 360 Degree Adapter
Mfr # 30548
Zoro # G0527741
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Rotating Connectors
- Application Residential, Commercial
- Type Adapter
- Video Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 30548
- Zoro # G0527741
- UPC # 757120305484
- Country of Origin Unknown
- Category HDMI Cables
Details
Color | Black |
Features | Rotating Connectors |
Application | Residential, Commercial |
Type | Adapter |
Video Resolution | 1080p |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Toro (WheelHorse) 312-8 12.5HP LawnMower (ML-U1-CCA1138)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- C2G Universal 4K Hdmi Adapter Ring (29878)
- SWE-TECH 3C Mini HDMI Cbl, High Speed w/Ethernet, HDMI Male to Mini HDMI Male Type C for Camera and Tablet, 3ft (FWT10V3-43103)
- QVS QVS XHDV-10 10 ft. HDMI to VGA Video Converter Cable (XHDV-10)
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MONOPRICE Cabernet Ultra Series Active High Speed HDMI Cable - 4K@60Hz HDR 18Gbp (12962)
- TRIPP LITE Cable Adapter, HDMI (M), DVI-D (F), 8" (P132-08N)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- C2G HDMI Cables