Shop All Voice & Data Jacks
C2G
Decorative Gold 2-Pair Banana Jack Insert
Mfr # 03964
Zoro # G0219769
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Decorative Style Speaker Wall Plates
- Connector Type End Two Speaker Banana Female
- Width (US) 1.75"
- Height (US) 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 03964
- Zoro # G0219769
- UPC # 757120039648
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width (US) | 1.75" |
Height (US) | 1.25" |
Length (US) | 4" |
Details
Color | White |
Type | Decorative Style Speaker Wall Plates |
Connector Type End Two | Speaker Banana Female |
Connector Type End One | Speaker Banana Female |
Component Type | Multimedia Inserts |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401H)
- RACO While In Use Weatherproof Cover, 2-Gang, 2 Gang, In-Use (MM2420G)
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- SQUARE D Load Center Neutral Lug Kit 70A (QO70AN)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- CMPLE Keystone Jack Wall Plate With Four Holes Standard Keystones - White (629-N)
- INTERTHERM Intertherm 104060024 Roof Jacks - SRJ5 Roof Jack Assy 49" - 59" (104060024)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- SWE-TECH 3C Cat6 Keystone Jack, Green, Toolless, RJ45 Female (FWT327-120GR)
- C2G Voice & Data Jacks