Shop All Stereo & Optical Audio Cables
C2G
Cables To Go 40039 1.5ft PRO-AUDIO CABLE XLR FEMALE to 1-4in MALE
Mfr # 40039
Zoro # G904028244
product price: $32.99
/ea
$32.99
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
- Brand C2G
- MFR # 40039
- Zoro # G904028244
- UPC # 757120400394
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Impact Acoustics Pro-Audio Cables are made from twisted pair audio cable under an aluminum foil for maximum shielding from noise. High flexibility 7mm PVC jacket reduces the risk of cables kinking and damaging the conductors. Bright nickel plating on solid brass connectors resists wear from reconfiguring and moving equipment from one venue to another. Spring strain relief on the 1/4in plug and a chuck strain relief inside the XLR reduce the effects of age on the solder joints and contacts. Features: 22AWG twisted pair construction. Foil shield and 60% copper braid. Nickel plated brass connectors. Connect microphones and balanced sources to unbalanced inputs.
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
- ICOM Adapter, 11/16" L x 4" W (OPC2144)
- LAB LAB:.060 Top Pins (L060-TP)
- PEERLESS Flat Mount, For Displays, 150 lb. (PA746)
- NITECORE Dual Slot Universal Battery Charger (Ci2)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., Black (6313)
- PYLE 12 Gauge 50 Ft. Spool Of High Quality Speaker Zip Wire, PSC1250 (PSC1250)
- C2G Stereo & Optical Audio Cables