Shop All Stereo & Optical Audio Cables
C2G
Cables To Go 40034 3ft PRO-AUDIO CABLE XLR MALE to 1-4in MALE
Mfr # 40034
Zoro # G904028299
product price: $36.25
/ea
$36.25
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
- Brand C2G
- MFR # 40034
- Zoro # G904028299
- UPC # 757120400349
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Impact Acoustics Pro-Audio Cables are made from twisted pair audio cable under an aluminum foil for maximum shielding from noise. High flexibility 7mm PVC jacket reduces the risk of cables kinking and damaging the conductors. Bright nickel plating on solid brass connectors resists wear from reconfiguring and moving equipment from one venue to another. Spring strain relief on the 1/4in plug and a chuck strain relief inside the XLR reduce the effects of age on the solder joints and contacts. Features: 22AWG twisted pair construction. Foil shield and 60% copper braid. Nickel plated brass connectors. Connect unbalanced sources to balanced XLR inputs.
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
- KELLYREST Desktop Monitor Stand with Single Storage Drawer (KCS10368)
- ILC Replacement for HYT Bl1719 Battery (BL1719)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- C2G Stereo & Optical Audio Cables