Shop All Voice & Data Patch Cords
C2G
C2G 8Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet
Mfr # 50748
Zoro # G9848510
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 8 ft
- Jacket Color Yellow
- Features PoE (Power Over Ethernet)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 50748
- Zoro # G9848510
- UPC # 757120507482
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 8 ft |
Wire Size | 26 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | Snagless |
Shielded | No |
Jacket Color | Yellow |
Features | PoE (Power Over Ethernet) |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Shielding Type | U/UTP |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Cable Type | Ethernet Patch Cable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 1 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB1C)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (27035501)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HS-714 3/16 Blk 6)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- C2G 1Ft Cat6 Snagless Utp Unshielded Ethernet Network Patch Cable (Taa) - (10312)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Orange (04017)
- C2G 5Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Gray (00642)
- C2G C2G 4Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04008)
- C2G 35Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00688)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- C2G Voice & Data Patch Cords