Shop All Voice & Data Patch Cords
C2G
C2G 5Ft Cat5E Non-Booted Crossover Unshielded (Utp) Network Patch
Mfr # 24503
Zoro # G0270537
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded No
- Length - Patch Cord 5 ft
- Jacket Color Red
- Jacket Material - Wire and Cable PVC (Polyvinyl Chloride)
- Cable Type Crossover, Ethernet Patch Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C2G
- MFR # 24503
- Zoro # G0270537
- UPC # 757120245032
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 5 ft |
Wire Size | 24 AWG |
Details
Item - Data Cable | Cable |
Shielded | No |
Jacket Color | Red |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Cable Type | Crossover, Ethernet Patch Cable |
Shielding Type | U/UTP |
Fire Rating - Data Cable | Residential, Commercial, Industrial; Standard / Non-Rated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- MI-T-M Capacitor Conduit, Use with Generators (32-0846)
- MERSEN Fuse, GSA Series, Time Delay, 10A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA10)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- C2G 9Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Red (04002)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- C2G 14Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00683)
- C2G C2G 5Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Black (00710)
- C2G C2G 20Ft Cat6A Snagless Shielded (Stp) Network Patch Cable - Blue (00685)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Ivry (6168)
- C2G Voice & Data Patch Cords