Shop All Voice & Data Patch Cords
C2G
C2G 50Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Black
Mfr # 15301
Zoro # G0466150
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Boot Type - Data cable No Boot
- Shielded No
- Length - Patch Cord 50 ft
- Jacket Color Black
- Wire Size 23 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C2G
- MFR # 15301
- Zoro # G0466150
- UPC # 757120153016
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 50 ft |
Wire Size | 23 AWG |
Details
Item - Data Cable | Patch Cable |
Boot Type - Data cable | No Boot |
Shielded | No |
Jacket Color | Black |
Features | PoE (Power Over Ethernet) |
Jacket Material - Wire and Cable | PVC (Polyvinyl Chloride) |
Cable Type | Ethernet Patch Cable |
Fire Rating - Data Cable | Residential, Commercial, Industrial; CMP Rated, FT6 Rated |
Shielding Type | U/UTP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001I)
- W BOX 24VAC 40VA PS, GND, LED, (0E-PPS2440)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Yellow (HS357-S100-YELLOW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Yellow (HS357-S50-YELLOW)
- C2G 15Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04022)
- C2G C2G 25Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK50 (29023)
- C2G 25Ft Cat5E Non-Booted Unshielded (Utp) Ethernet Network Patch Cable - (22702)
- C2G 6In Cat6 Snagless Unshielded (Utp) Netwo (00957)
- C2G 6Ft Cat6A Snagless Shielded (Stp) Ethernet Network Patch Cable - Blue (00677)
- C2G 1Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - Pink (04043)
- BELKIN Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - Red (A7L504-1000-RED)
- C2G Voice & Data Patch Cords