C2G 29675 3 ft. High Speed HDMI Cable with Gripping Connector
Mfr # 29675
Zoro # G303720039
Product Information
- Brand C2G
- MFR # 29675
- Zoro # G303720039
- UPC # 757120296751
- Country of Origin China
- Category HDMI Cables
Description
3 Foot This Standard Speed HDMI Cable With Gripping Connectors is the perfect solution for connecting multimedia source devices in home theater, desktop or commercial audio video applications requiring up to 1080i resolution. Ensure that your most critical equipment maintains signal with the gripping connectors which provide 3 times the port retention of a standard HDMI connector. The Ethernet capabilities of the cable allow a user to connect multiple Ethernet enabled HDMI devices through a single Ethernet connection. This fully-functional, digital video and audio cable is tested to perform at industry standards and is backed by a lifetime N/A.
Features- High Speed HDMI Cable with Gripping Connector
- Size: 3 ft.
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- ILC Replacement for ABB 3hac044168-001 Battery (3HAC044168-001)
- FELLOWES Mouse Pad with Microban, Black (5933901)
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- C2G Universal 4K Hdmi Adapter Ring (29878)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- SANOXY 50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG (CBL-LDR-HM117-1150)
- PYLE 12 Ft HDmi Type A Male To HDmi Type D (Micro) Male (PHAD12)
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- MONOPRICE HDMI Cable, Std Speed, Black, 1.5ft, 28AWG (3872)
- C2G HDMI Cables